https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MDF8aW1hZ2UvanBlZ3xhREUxTDJnNU1TOHhNRFF4T0RZM01qRTNNekE0Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgwNUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xjNWRjYzBkNWNlNGRkMGNiMjcyYTBmMmJmNjk5ZDA3YjI5ZDhjNjYwYWI3MGJiYjNkYmJiYzk5MTE0ZDJiYTFi
BROWNING
BROWNING
60T45L22
BROWNING BROWNING
Description
60T45L22 TORQUE LIMITER SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 60 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
1111921
BDI #
328053
Details
314.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/60T45L22/p/328053
Your Price
$ 314.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.908
EAN
0662289232208
Product Group - BDI
M02344
Chain Size
60
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Torque Limiter
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Torque Limiter
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.7
Long Description
Roller Chain Sprocket; 60 Chain; 22 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.666" Outside Diameter; 5.27" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
5.666 Inch | 143.916 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.27 Inch | 133.86 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh