https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138413-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDd8aW1hZ2UvanBlZ3xhRFZoTDJnNVpTOHhNREUwTVRjd016azVOVFF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnME1UTmZNekF3V0RNd01DNXFjR2N8ZjUxYWQyMzc1YWRhYTdlMjk0ZTc5OGQwZDY0ZjY4MzViM2JlZmI0ZmZmOTMyYzRiNTgxN2YyYjJkNGE2YzE0MQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25138413-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMzMDd8aW1hZ2UvanBlZ3xhRFZoTDJnNVpTOHhNREUwTVRjd016azVOVFF5TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpnME1UTmZNekF3V0RNd01DNXFjR2N8ZjUxYWQyMzc1YWRhYTdlMjk0ZTc5OGQwZDY0ZjY4MzViM2JlZmI0ZmZmOTMyYzRiNTgxN2YyYjJkNGE2YzE0MQ
ROSTA
ROSTA
61030047
ROSTA ROSTA
Description
61030047 HARDWARE AND SPROCKET ; DUPLEX D80-2
Idler Sprocket; 3/4" Bore; 1-45/64" Length Thru Bore; 80-2 Chain; For SE38 Tensioner
Part #
61030047
BDI #
25138413
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/61030047/p/25138413
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Idler
Manufacturer URL
https://www.rosta.ch
Product Detail
Idler Sprocket
Product Specification
3/4" Bore; 1-45/64" Length Thru Bore; 80-2 Chain
Long Description
Idler Sprocket; 3/4" Bore; 1-45/64" Length Thru Bore; 80-2 Chain; For SE38 Tensioner

