DODGE
DODGE
70TT1022
DODGE DODGE
Description
70TT1022 TORQUE TAMER SPROCKET
Roller Chain Sprocket; A-Plate; 10 Chain Number; 22 Teeth; For Size 70 Torque-Tamer Mechanical Clutch
Part #
096179
BDI #
251476
Details
613.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/70TT1022/p/251476
Your Price
$ 613.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
3.77
EAN
0782475263981
Product Group - BDI
M02344
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
8.33
Product Detail
Roller Chain Sprocket
Product Specification
A-Plate; 10 Chain; 22 Teeth
Long Description
Roller Chain Sprocket; A-Plate; 10 Chain Number; 22 Teeth; For Size 70 Torque-Tamer Mechanical Clutch

