Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

78A9H https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MDF8aW1hZ2UvanBlZ3xhREUxTDJnNU1TOHhNRFF4T0RZM01qRTNNekE0Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgwNUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xjNWRjYzBkNWNlNGRkMGNiMjcyYTBmMmJmNjk5ZDA3YjI5ZDhjNjYwYWI3MGJiYjNkYmJiYzk5MTE0ZDJiYTFi
21445371 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

78A9H

Description

78A9H SPROCKET ; FLAME CUT SPROCKET 2.609IN PITCH

Roller Chain Sprocket; 78 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 7.63" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

78A9H

BDI #
21445371

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.13
Product Group - BDI
M02312
Chain Size
78
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Engineered Class Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10
Long Description
Roller Chain Sprocket; 78 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 7.63" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
7.63 Inch | 193.802 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh