BDI APPROVED
BDI APPROVED
78C14 2-3/16 STEEL SPLIT SPROCKET
BDI APPROVED BDI APPROVED
Description
78C14 2-3/16 STEEL SPLIT SPROCKET
Roller Chain Sprocket; 2-3/16" Bore; 78 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 11.72" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
78C14 2-3/16 STEEL SPLIT SPROCKET
BDI #
21589455
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/78C14-2-3-16-STEEL-SPLIT-SPROCKET/p/21589455
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
78
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
0
Long Description
Roller Chain Sprocket; 2-3/16" Bore; 78 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 11.72" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
11.72 Inch | 297.688 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


