

TSUBAKI
TSUBAKI
80B58F X 1-3/4
TSUBAKI TSUBAKI
Description
80B58F X 1-3/4 ; POR SPROCKET 1 3/4IN KW 2SS
Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; 19.044" Outside Diameter; 18.471" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
80B58F X 1-3/4
BDI #
916184
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80B58F-X-1-3-4/p/916184
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
58
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 58 Teeth; 1 Row of Teeth; Hardened Teeth; 19.044" Outside Diameter; 18.471" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
19.044 Inch | 483.718 Millimeter
Pitch Diameter
18.471 Inch | 469.163 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh