https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEWTBMMmcyWmk4eE1EYzNNRE00T1RJd05UQXlNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGU1ZTEyMzQwZWZkZWZmZWI4NzRiZTY2Nzg2MzRjODJmZDY1MDI5OWExMzNlMzJjZjMzYzE2Y2I1NTBlOTQxZg
                
                https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEWTBMMmcyWmk4eE1EYzNNRE00T1RJd05UQXlNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGU1ZTEyMzQwZWZkZWZmZWI4NzRiZTY2Nzg2MzRjODJmZDY1MDI5OWExMzNlMzJjZjMzYzE2Y2I1NTBlOTQxZg
                
					
						
									MARTIN SPROCKET & GR
								MARTIN SPROCKET & GR
							
						
					80BS13 1 3/4
				 
				MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
						
                            
								80BS13 1 3/4 ROLLER CHAIN SPROCKET ; 1" P 13 1-3/4" BORE
Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
                         	Part #
	                    
	                      	80BS13 1 3/4
							BDI #
						
	                      	624519
							
						
Details
                    
                        88.59
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						http://schema.org/InStock
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BS13-1-3-4/p/624519
						
		
		
		
				Your Price
				
						
							$ 88.59 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171901
					Weight / Kilogram
				1.14
					EAN
				0697950019789
					Product Group - BDI
				M02312
					Chain Size
				
					80
			Number of Teeth
				
					13
			Number of Rows of Teeth
				
					1
			Hub Type
				
					B-Hub One Side
			Mounting Method
				
					Finished Bore
			Bushing Size if bushed
				
					No Bushing
			Hardened Teeth
				
					No
			Chain Type
				
					ANSI Roller Chain
			Keyway Yes/No
				
					Yes
			Material
				
					Steel
			Minimum Plain Bore
				
					No
			Other Features
				
					With 2 Set Screw
			Inch - Metric
				
					Inch
			Category - BDI
				
					Sprockets
			Harmonized Tariff Code
				
					8483.90.10.50
			Noun
				
					Sprocket
			Keyword String
				
					Roller Chain
			Manufacturer URL
				
					https://www.martinsprocket.com
			Weight / LBS
				
					3.5
			Long Description
				
					Roller Chain Sprocket; 1-3/4" Bore; 80 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
			Outside Diameter
				
					4.657 Inch | 118.288 Millimeter
			Chain Pitch
				
					1 Inch | 25.4 Millimeter
			Bore
				
					1.75 Inch | 44.45 Millimeter
			Pitch Diameter
				
					4.179 Inch | 106.14 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
