https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAzMXxpbWFnZS9qcGVnfGFEWTBMMmcyWmk4eE1EYzNNRE00T1RJd05UQXlNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGU1ZTEyMzQwZWZkZWZmZWI4NzRiZTY2Nzg2MzRjODJmZDY1MDI5OWExMzNlMzJjZjMzYzE2Y2I1NTBlOTQxZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80BS30 2 3/16
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80BS30 2 3/16 ROLLER CHAIN SPROCKET ; 1" P 30T 2-3/16" BORE
Roller Chain Sprocket; 2-3/16" Bore; 80 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80BS30 2 3/16
BDI #
624811
Details
229.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BS30-2-3-16/p/624811
Your Price
$ 229.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.16
EAN
0697950311401
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
16.7
Long Description
Roller Chain Sprocket; 2-3/16" Bore; 80 Chain; 30 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.188 Inch | 55.575 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
10.114 Inch | 256.896 Millimeter
Pitch Diameter
9.567 Inch | 243 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh