https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2Nzl8aW1hZ2UvanBlZ3xhR1F4TDJnME5pOHhNRFV3TnpRME56QTNORGcwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDJkN2Q3MWY0ZDQwYjhmZGZhNTdiYTEwM2Y1NTUyNjhiMjIyNTI1ODAwYjg2NmEzM2Q1ZTdlNGQxMjAwOTBmNzE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80BS31 1 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80BS31 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80BS31 1 1/2
BDI #
624813
Details
227.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BS31-1-1-2/p/624813
Your Price
$ 227.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
7.891
EAN
0697950311425
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
18
Long Description
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.434" Outside Diameter; 9.884" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.5 Inch | 38.1 Millimeter
Pitch Diameter
9.884 Inch | 251.054 Millimeter
Outside Diameter
10.434 Inch | 265.024 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh