![80BTB32H](/medias/INDM-GSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR00wTDJnd05pOHhNRE14Tmpjek16ZzBNVFF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjQyOTkyNTU3N2ZhMWI2OThlZDJiYTMyMGZkZjZlNjY1M2NhMGRhNTlhZDE1NDBkNDYyZTBiY2YyMjA3ZDAz)
![80BTB32H](/medias/INDM-GSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR00wTDJnd05pOHhNRE14Tmpjek16ZzBNVFF6T0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZjQyOTkyNTU3N2ZhMWI2OThlZDJiYTMyMGZkZjZlNjY1M2NhMGRhNTlhZDE1NDBkNDYyZTBiY2YyMjA3ZDAz)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
80BTB32H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
80BTB32H
Roller Chain Sprocket; 80 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80BTB32H
BDI #
21445429
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80BTB32H/p/21445429
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.44
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
11.99315
Long Description
Roller Chain Sprocket; 80 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 10.753" Outside Diameter; 10.202" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Outside Diameter
10.753 Inch | 273.126 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.202 Inch | 259.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh