BROWNING
BROWNING
80Q36
BROWNING BROWNING
Description
80Q36 ROLLER CHAIN SPROCKET ; SINGLE BUSHED
Roller Chain Sprocket; 80 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1171941
BDI #
312250
Details
575.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80Q36/p/312250
Your Price
$ 575.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
8.539
EAN
0662289136889
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1171941
Weight / LBS
19.3
Long Description
Roller Chain Sprocket; 80 Chain; 36 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.03" Outside Diameter; 11.471" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
12.03 Inch | 305.562 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.471 Inch | 291.363 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh