BROWNING
BROWNING
80Q54
BROWNING BROWNING
Description
80Q54 ROLLER CHAIN SPROCKET ; SINGLE BUSHED
Roller Chain Sprocket; 80 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80Q54
BDI #
312257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80Q54/p/312257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
18.121
EAN
0662289107001
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1172113
Weight / LBS
36.45
Long Description
Roller Chain Sprocket; 80 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
17.198 Inch | 436.84 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.769 Inch | 451.333 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh