![80R80](/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0NjR8aW1hZ2UvanBlZ3xhRGc1TDJoall5OHhNRFF4T0RZNU56Y3pNakV5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjYjU0YTZiMGE0NGM0NGU4ZTNlM2RkMGQ5MWExNTQwMDdlOWJhZmRlZTk0MDc4ZDMzYTQ2ZDE3N2IzMzY5Njk1)
![80R80](/medias/INDXXXSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQ0NjR8aW1hZ2UvanBlZ3xhRGc1TDJoall5OHhNRFF4T0RZNU56Y3pNakV5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjYjU0YTZiMGE0NGM0NGU4ZTNlM2RkMGQ5MWExNTQwMDdlOWJhZmRlZTk0MDc4ZDMzYTQ2ZDE3N2IzMzY5Njk1)
BROWNING
BROWNING
80R80
BROWNING BROWNING
Description
80R80 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Roller Chain Sprocket; 80 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.052" Outside Diameter; 25.471" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1172204
BDI #
311995
Details
1990.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80R80/p/311995
Your Price
$ 1,990.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
40.043
EAN
0662289117178
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
80
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1172204
Weight / LBS
88.2
Long Description
Roller Chain Sprocket; 80 Chain; 80 Teeth; 1 Row of Teeth; No Hardened Teeth; 26.052" Outside Diameter; 25.471" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Outside Diameter
26.052 Inch | 661.721 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
25.471 Inch | 646.97 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh