

TSUBAKI
TSUBAKI
80SF54H
TSUBAKI TSUBAKI
Description
80SF54H ROLLER CHAIN SPROCKET ; 1" P 54T SF BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 80 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
80SF54
BDI #
920175
Details
553.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/80SF54H/p/920175
Your Price
$ 553.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
16.616
EAN
0097039380050
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
36.6
Long Description
Roller Chain Sprocket; 80 Chain; 54 Teeth; 1 Row of Teeth; Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
17.198 Inch | 436.84 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.769 Inch | 451.333 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh