https://www.bdiexpress.com/medias/INDTSUSPKTXX-81X-C-1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3ODR8aW1hZ2UvanBlZ3xhREpqTDJoaVlTOHhNRFEyTmpZMU9UTXpOakl5TWk5SlRrUlVVMVZUVUV0VVdGaGZPREZZWDBOZk1WOUxWMTh6TURCNE16QXdMbXB3Wnd8YTEyOWUwMWZjMDY1MDA5MTBkY2U0Mjk4MzVlNTkxODdkOTRiZTVmZTQzNjgzN2Y4NTJmOGEwNjI5ZjFlMTY3OQ
TSUBAKI
TSUBAKI
81XC13F X 1-15/16
TSUBAKI TSUBAKI
Description
81XC13F X 1-15/16 SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.571" Outside Diameter; 10.9" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
81XC13F-1R
BDI #
20887154
Details
650.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/81XC13F-X-1-15-16/p/20887154
Your Price
$ 650.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
22.2
EAN
0009703901432
Product Group - BDI
M02312
Chain Size
81X
Number of Teeth
13
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
49
Long Description
Roller Chain Sprocket; 1-15/16" Bore; 81X Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 11.571" Outside Diameter; 10.9" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
2.609 Inch | 66.269 Millimeter
Pitch Diameter
10.9 Inch | 276.86 Millimeter
Outside Diameter
11.571 Inch | 293.903 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh