https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-CR-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODd8aW1hZ2UvanBlZ3xhRE0wTDJoaE1pOHhNRE14Tmpjd01USTNNREEwTmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwTlNYMU5RWDB0WFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MGRmNjVmZjg4YTVkYzRlMjk5ZjQ1MzYyNjcxZjBjMGFjZjFkN2ZhNDJhZTE4MmM2OGRjYWI0NTRiYTBkYTg2OQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
C82C16CRS X 2-7/16 KW C/L OF TOOTH SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
C82C16CRS X 2-7/16 KW C/L OF TOOTH SS ; RLR CHAIN SPROCKET
Roller Chain Sprocket; 2-7/16" Bore; 16B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
C82C16CRS X 2-7/16 KW C/L OF TOOTH SS
BDI #
24107659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/C82C16CRS-X-2-7-16-KW-C-L-OF-TOOTH-SS/p/24107659
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Chilled Rim | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2-7/16" Bore; 16B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
2.438 Inch | 61.925 Millimeter
Pitch Diameter
5.126 Inch | 130.2 Millimeter
Outside Diameter
5.627 Inch | 142.926 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh