https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhREppTDJnMk1DOHhNRE14Tmpjek5EYzVNVGN4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzg0NTljNDZjZDdiMTQwMmE4YzQxY2FlODM1OTQ1MjU3M2VlZjlmM2ZlYWEyOTRlNTAxMjI2NzIzMmMwYjcyZA
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhREppTDJnMk1DOHhNRE14Tmpjek5EYzVNVGN4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzg0NTljNDZjZDdiMTQwMmE4YzQxY2FlODM1OTQ1MjU3M2VlZjlmM2ZlYWEyOTRlNTAxMjI2NzIzMmMwYjcyZA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D08A19 MTO W/ 62052RS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D08A19 MTO IDLER SPROCKET W/ 62052RS ; 19 TEETH 1/2" PITCH
Roller Chain Sprocket; 08B-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D08A19 MTO W/ 62052RS
BDI #
21569749
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D08A19-MTO-W-62052RS/p/21569749
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
08B-2
Number of Teeth
19
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 08B-2 Chain; 19 Teeth; 2 Row of Teeth; No Hardened Teeth; 83.617MM Outside Diameter; 77.16MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
3.292 Inch | 83.617 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.038 Inch | 77.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

