

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D100C14 X 1-1/4 KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D100C14 X 1-1/4 KW/2SS SPROCKET ; ROLLER CHAIN SPROCKET 1-1/4IN PITCH
Roller Chain Sprocket; 1-1/4" Bore; 100-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D100C14 X 1-1/4 KW/2SS
BDI #
21445473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100C14-X-1-1-4-KW-2SS/p/21445473
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
39.46
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
86.99441
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 100-2 Chain; 14 Teeth; 2 Row of Teeth; No Hardened Teeth; 6.226" Outside Diameter; 5.618" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
6.226 Inch | 158.14 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Pitch Diameter
5.618 Inch | 142.697 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh