![D100F22](/medias/INDM-GSPKTXX-RC-C-2-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzZ8aW1hZ2UvanBlZ3xhR1l6TDJobU55OHhNRE14Tmpjd01qRXlNakF4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xkY2NmOGJjMDkzY2E4YTU2ZDhjMzQwMmFhMTFhYzU2YjhkZTViMTI5MGVhOWEzNmFiNmY1ZGE0ODAyM2JkMWEx)
![D100F22](/medias/INDM-GSPKTXX-RC-C-2-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MzZ8aW1hZ2UvanBlZ3xhR1l6TDJobU55OHhNRE14Tmpjd01qRXlNakF4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eVgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xkY2NmOGJjMDkzY2E4YTU2ZDhjMzQwMmFhMTFhYzU2YjhkZTViMTI5MGVhOWEzNmFiNmY1ZGE0ODAyM2JkMWEx)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D100F22
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D100F22 QD BUSHED SPROCKET ; 22 TEETH 1-1/4" PITCH
Roller Chain Sprocket; 100-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D100F22
BDI #
21569750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100F22/p/21569750
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
22
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
F
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 100-2 Chain; 22 Teeth; 2 Row of Teeth; No Hardened Teeth; 9.444" Outside Diameter; 8.784" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
8.784 Inch | 223.114 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.444 Inch | 239.878 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh