https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-2-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFHVmlMMmcyWkM4eE1EYzNNRGsyTXpNNU9EWTROaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk1sOVRWRjlMVjE5RFUxOHpNREI0TXpBd0xtcHdad3xhNjJmYWNjNjBiNjZmNTdiODc4MjZmZWMwZDkyNjUyMzNmOTgwNzA5MmY2MmFhZGI5ODg4Yzc0YmRhMmFkZjky
TSUBAKI
TSUBAKI
D100S60
TSUBAKI TSUBAKI
Description
D100S60 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 100-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 24.601" Outside Diameter; 23.884" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D100S60
BDI #
918470
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100S60/p/918470
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
113.954
EAN
0696223028442
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
60
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
113.954
Long Description
Roller Chain Sprocket; 100-2 Chain; 60 Teeth; 2 Row of Teeth; Hardened Teeth; 24.601" Outside Diameter; 23.884" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
24.601 Inch | 624.865 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter
Pitch Diameter
23.884 Inch | 606.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh