https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk0NjZ8aW1hZ2UvanBlZ3xhRGxoTDJnNE5TOHhNRFF4T0RZME16WTJORGt5Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wxODRjNmVkMDYyZWUyZmMzZDkxZjI2MWQ1ZDUzMjJkNWZjZjNiM2QyNjcyOWY1ODc0OGU0MGUyYzc0MjM0NWZh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D100S70
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D100S70 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Roller Chain Sprocket; 100-2 Chain; 70 Teeth; 2 Row of Teeth; No Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D100S70
BDI #
607336
Details
3153.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D100S70/p/607336
Your Price
$ 3,153.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
71.202
EAN
0697950209203
Product Group - BDI
M02312
Chain Size
100-2
Number of Teeth
70
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
358
Long Description
Roller Chain Sprocket; 100-2 Chain; 70 Teeth; 2 Row of Teeth; No Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42 To 110 Millimeter
Pitch Diameter
27.861 Inch | 707.68 Millimeter
Outside Diameter
28.584 Inch | 726.034 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh