https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NzV8aW1hZ2UvanBlZ3xhREF5TDJoaE55OHhNRFV3TnpJd05URTRNVFEzTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MWI4NDA5YWI4ZTUyMGQ3MTQ5MWU3YzJjMDVlMDg4NDExMzZhMGNiNDMzMjg5ZTk0MDhjODcxYWM0Zjg1NmVjZg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D10B29
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D10B29 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 10B-2 Chain; 29 Teeth; 2 Row of Teeth; No Hardened Teeth; 155.499MM Outside Diameter; 146.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D10B29
BDI #
607265
Details
261.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D10B29/p/607265
Your Price
$ 261.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.485
EAN
0697950399812
Product Group - BDI
M02312
Chain Size
10B-2
Number of Teeth
29
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
76
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
9.766
Long Description
Roller Chain Sprocket; 10B-2 Chain; 29 Teeth; 2 Row of Teeth; No Hardened Teeth; 155.499MM Outside Diameter; 146.83MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
6.122 Inch | 155.499 Millimeter
Pitch Diameter
5.781 Inch | 146.83 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh