https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDh8aW1hZ2UvanBlZ3xhR1l5TDJnMU9TOHhNRE0zTXpjMk9ESTBPVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDNkMGYxOTA2OWFjOGNhNDQzNTAzZDE0ZjZjZDRlYWU5MDJiMTEzN2Y5MWY1MjkzMTRiNzcyY2QxZGFiMTY3NDE
TSUBAKI
TSUBAKI
D120A23
TSUBAKI TSUBAKI
Description
D120A23 SPROCKET ; SB 1 1/2"
Roller Chain Sprocket; 120-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 11.814" Outside Diameter; 11-1/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D120A23
BDI #
913225
Details
1612.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D120A23/p/913225
Your Price
$ 1,612.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.02
EAN
0097039010438
Product Group - BDI
M02312
Chain Size
120-2
Number of Teeth
23
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
22.1
Long Description
Roller Chain Sprocket; 120-2 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 11.814" Outside Diameter; 11-1/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.016 Inch | 279.8 Millimeter
Outside Diameter
11.814 Inch | 300.076 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh