https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMTB8aW1hZ2UvanBlZ3xhR1l6TDJnd1l5OHhNRE14TmpjeE56UXlORFkzTUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiOTY0OGMxMWUyNDBiMzg3ZGRkNGFjZWE2YmQxNjlkNjdlMGNiNjY4NjVkM2I5NGZhMjNjNDI5MTA4MjQ1ZTlm
TSUBAKI
TSUBAKI
D120BTL14H-3030
TSUBAKI TSUBAKI
Description
D120BTL14H-3030 MULTIPLE STRAND SPROCKET ; 1-1/2" PITCH 14 TEETH
Roller Chain Sprocket; 120-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 7.472" Outside Diameter; 6.741" Pitch Diameter; B-Hub One Side; Bushed Mount; 3030 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D120BTL14H-3030
BDI #
21564751
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D120BTL14H-3030/p/21564751
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
120-2
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3030
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 120-2 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 7.472" Outside Diameter; 6.741" Pitch Diameter; B-Hub One Side; Bushed Mount; 3030 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.741 Inch | 171.22 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter
Outside Diameter
7.472 Inch | 189.789 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh