![D12BB38ZH X 70MM 20MM KW](/medias/INDTSUSPKTXX-RC-BB-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDZ8aW1hZ2UvanBlZ3xhR1JsTDJobU1DOHhNRFEyTmpZMk16TXpNemt4T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWtKZk1sOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3wxZjQ0OTExMThmMzIyNjYyM2U5MTk1NjczZWJmZmFjODFkZTFkNzM1YTUxN2JkZGZmMjUxNzQwYzQzZTkzMTFi)
![D12BB38ZH X 70MM 20MM KW](/medias/INDTSUSPKTXX-RC-BB-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDZ8aW1hZ2UvanBlZ3xhR1JsTDJobU1DOHhNRFEyTmpZMk16TXpNemt4T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWtKZk1sOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3wxZjQ0OTExMThmMzIyNjYyM2U5MTk1NjczZWJmZmFjODFkZTFkNzM1YTUxN2JkZGZmMjUxNzQwYzQzZTkzMTFi)
TSUBAKI
TSUBAKI
D12BB38ZH X 70MM 20MM KW
TSUBAKI TSUBAKI
Description
D12BB38ZH X 70MM 20MM KW SPROCKET ; 3/4" PITCH 70MM BORE 38-TEETH
Roller Chain Sprocket; 70MM Bore; 12B-2 Chain; 38 Teeth; 2 Row of Teeth; Hardened Teeth; 241.325MM Outside Diameter; 230.69MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D12BB38ZH X 70MM 20MM KW
BDI #
21542435
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D12BB38ZH-X-70MM-20MM-KW/p/21542435
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Chain Size
12B-2
Number of Teeth
38
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 70MM Bore; 12B-2 Chain; 38 Teeth; 2 Row of Teeth; Hardened Teeth; 241.325MM Outside Diameter; 230.69MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Pitch Diameter
9.082 Inch | 230.69 Millimeter
Outside Diameter
9.501 Inch | 241.325 Millimeter
Bore
2.756 Inch | 70 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh