https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjJ8aW1hZ2UvanBlZ3xhR1EyTDJobE5TOHhNRFV3TmprME5Ua3lNVEExTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGQyZGUyZGQ3YmE2ZTc3ZDY5MGJiYWIyZWZlYTIyODc4Y2QwZTJjMTZiMGE0YTE0OTE1MGE5NjE1NTBlMTNmYg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjJ8aW1hZ2UvanBlZ3xhR1EyTDJobE5TOHhNRFV3TmprME5Ua3lNVEExTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGQyZGUyZGQ3YmE2ZTc3ZDY5MGJiYWIyZWZlYTIyODc4Y2QwZTJjMTZiMGE0YTE0OTE1MGE5NjE1NTBlMTNmYg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D160C35
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D160C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 160-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D160C35
BDI #
607525
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D160C35/p/607525
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
137.983
EAN
0697950027678
Product Group - BDI
M02312
Chain Size
160-2
Number of Teeth
35
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
6.75
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
306
Long Description
Roller Chain Sprocket; 160-2 Chain; 35 Teeth; 2 Row of Teeth; No Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
23.422 Inch | 594.919 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
22.312 Inch | 566.725 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

