https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhRFpsTDJnelppOHhNRE16TXpRek5qRTRNalUxT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8MTlmZDNmODlkOTIxZWRmNTI4Y2NlOGU2NTAwZGFmZjJiZjI4YTZkZWIwNDMzNjg2Y2IyYTRlNzJiYmViMGU2Mg
TSUBAKI
TSUBAKI
D180A18H X 2 RSB
TSUBAKI TSUBAKI
Description
D180A18H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Roller Chain Sprocket; 180-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 14.11" Outside Diameter; 12.957" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D180A18H X 2 RSB
BDI #
22381535
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D180A18H-X-2-RSB/p/22381535
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
41.68
EAN
0097039121615
Product Group - BDI
M02312
Chain Size
180-2
Number of Teeth
18
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
2 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
91.87985
Long Description
Roller Chain Sprocket; 180-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 14.11" Outside Diameter; 12.957" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
12.957 Inch | 329.108 Millimeter
Chain Pitch
2.25 Inch | 57.15 Millimeter
Outside Diameter
14.11 Inch | 358.394 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh