TSUBAKI
TSUBAKI
D200B26H
TSUBAKI TSUBAKI
Description
D200B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 200-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 22.09" Outside Diameter; 20.74" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D200B26
BDI #
913540
Details
4580.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D200B26H/p/913540
Your Price
$ 4,580.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
166.482
EAN
0097039584663
Product Group - BDI
M02312
Chain Size
200-2
Number of Teeth
26
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
166.482
Long Description
Roller Chain Sprocket; 200-2 Chain; 26 Teeth; 2 Row of Teeth; Hardened Teeth; 22.09" Outside Diameter; 20.74" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pitch Diameter
20.74 Inch | 526.796 Millimeter
Outside Diameter
22.09 Inch | 561.086 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh