https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjJ8aW1hZ2UvanBlZ3xhR1EyTDJobE5TOHhNRFV3TmprME5Ua3lNVEExTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGQyZGUyZGQ3YmE2ZTc3ZDY5MGJiYWIyZWZlYTIyODc4Y2QwZTJjMTZiMGE0YTE0OTE1MGE5NjE1NTBlMTNmYg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNjJ8aW1hZ2UvanBlZ3xhR1EyTDJobE5TOHhNRFV3TmprME5Ua3lNVEExTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8ZGQyZGUyZGQ3YmE2ZTc3ZDY5MGJiYWIyZWZlYTIyODc4Y2QwZTJjMTZiMGE0YTE0OTE1MGE5NjE1NTBlMTNmYg
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D28C45
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D28C45 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 28B-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 662.356MM Outside Diameter; 637.22MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
D28C45
BDI #
607632
Details
5227.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D28C45/p/607632
Your Price
$ 5,227.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
107.37
EAN
0697950407371
Product Group - BDI
M02312
Chain Size
28B-2
Number of Teeth
45
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
137
Minimum Plain Bore
Yes
Other Features
Duplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
302.739
Long Description
Roller Chain Sprocket; 28B-2 Chain; 45 Teeth; 2 Row of Teeth; No Hardened Teeth; 662.356MM Outside Diameter; 637.22MM Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 44.45MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
25.087 Inch | 637.22 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
26.077 Inch | 662.356 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

