https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NDR8aW1hZ2UvanBlZ3xhREppTDJnMk1DOHhNRE14Tmpjek5EYzVNVGN4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgxTlVURjh6TURCNE16QXdMbXB3Wnd8Mzg0NTljNDZjZDdiMTQwMmE4YzQxY2FlODM1OTQ1MjU3M2VlZjlmM2ZlYWEyOTRlNTAxMjI2NzIzMmMwYjcyZA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D35A40
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D35A40 ROLLER CHAIN SPROCKET ; 35 ANSI 40 TEETH
Roller Chain Sprocket; 35-2 Chain; 40 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D35A40
BDI #
23291507
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D35A40/p/23291507
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35-2
Number of Teeth
40
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 35-2 Chain; 40 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
4.99 Inch | 126.746 Millimeter
Pitch Diameter
4.78 Inch | 121.4 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh