https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODF8aW1hZ2UvanBlZ3xhREJpTDJneU1DOHhNRE14TmpZNU9UVTJOakV4TUM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgxTlRYek13TUhnek1EQXVhbkJufGVhNWYyMWJiNjMxNzVkZTNmMDRiMzhkYTkxY2IzNzNhNTdlMTUxZmQwZTE0YjdjZTRhNDNiYTk1MzcwNzAyYjc
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D35B40SS MTO SPROCKET
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D35B40SS MTO SPROCKET
Roller Chain Sprocket; 35-2 Chain; 40 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
D35B40SS MTO SPROCKET
BDI #
21598164
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D35B40SS-MTO-SPROCKET/p/21598164
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
35-2
Number of Teeth
40
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 35-2 Chain; 40 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.99" Outside Diameter; 4.78" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.78 Inch | 121.4 Millimeter
Outside Diameter
4.99 Inch | 126.746 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh