https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-MPB-NKW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMTF8aW1hZ2UvanBlZ3xhR0UxTDJobE5TOHhNREkyTXpJME9Ea3lPRGM1T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlOVUVKZlRrdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDliMjFmMGE2YzU1YjVmY2QyNWJkNWU3ZTZiOWFhZTAxMTVkMTgzYmFmOWFiYjE4NjQ4YTc5ZjIwOWY4NTgxYWU
TSUBAKI
TSUBAKI
D35B45
TSUBAKI TSUBAKI
Description
D35B45 SPROCKET ; SB 5/8"
Roller Chain Sprocket; 35-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 5.588" Outside Diameter; 5.376" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
D35B45
BDI #
913305
Details
142.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D35B45/p/913305
Your Price
$ 142.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0097039017215
Product Group - BDI
M02312
Chain Size
35-2
Number of Teeth
45
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 35-2 Chain; 45 Teeth; 2 Row of Teeth; Hardened Teeth; 5.588" Outside Diameter; 5.376" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
5.376 Inch | 136.55 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.588 Inch | 141.935 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh