https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-2-KW-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwNjZ8aW1hZ2UvanBlZ3xhRFpoTDJnek5TOHhNRE0zTXpVNU9UUTVOREUzTkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5UWHpNd01IZ3pNREF1YW5CbnwxMDM0ODIxMmFhNDNiMWE5MTEyYjcwNWVlN2EwMGE0MDEzYjc3Y2Y0YWViM2YwZjk3NDViMjA3ZTgyZjRkZWIz
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D40B13SS 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D40B13SS 7/8 RLR CHAIN SPROCKET ; 7/8" BORE DIA 13 TEETH 1/2" PITCH
Roller Chain Sprocket; 7/8" Bore; 40-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Part #
D40B13SS 7/8
BDI #
21573683
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40B13SS-7-8/p/21573683
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
13
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Stainless Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 7/8" Bore; 40-2 Chain; 13 Teeth; 2 Row of Teeth; No Hardened Teeth; 2-21/64" Outside Diameter; 2.089" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Stainless Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.328 Inch | 59.131 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Pitch Diameter
2.089 Inch | 53.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh