https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mjl8aW1hZ2UvanBlZ3xhRFkyTDJnellpOHhNREEzT0RrMU5qZ3hORE0yTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MGE3ZWQwMDA0ZDkyNWMxZmRiOWMyNDM2MDdlYmZlYjM2OWRlYWZlNTcxNmM2ZDNiZjRlZTRmM2U0M2Y4OTM5ZA
TSUBAKI
TSUBAKI
D40Q72
TSUBAKI TSUBAKI
Description
D40Q72 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 11.752" Outside Diameter; 11.463" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D40Q72
BDI #
918490
Details
377.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40Q72/p/918490
Your Price
$ 377.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
11.33
EAN
0097039017284
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
72
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
11.35
Long Description
Roller Chain Sprocket; 40-2 Chain; 72 Teeth; 2 Row of Teeth; Hardened Teeth; 11.752" Outside Diameter; 11.463" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
11.752 Inch | 298.501 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
11.463 Inch | 291.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh