https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxNnxpbWFnZS9qcGVnfGFEQTJMMmhqTnk4eE1EYzNNRGswTXpFME9EQTJNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDlJVDFOZk1sOVRWRjlMVjE5RFUxOHpNREI0TXpBd0xtcHdad3w1MTQ5ZDc3MWYwZTI3NjM3NDcxMGUyNWJlMjM1ZmI2ODlmMTk4NzJhMzk1ODE5N2NlNTZhYTk0ZWYyNjNlN2Y3
TSUBAKI
TSUBAKI
D40Q95
TSUBAKI TSUBAKI
Description
D40Q95 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 15.414" Outside Diameter; 15.122" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D40Q95
BDI #
918493
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D40Q95/p/918493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
19.068
EAN
0696223028831
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
95
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
19.068
Long Description
Roller Chain Sprocket; 40-2 Chain; 95 Teeth; 2 Row of Teeth; Hardened Teeth; 15.414" Outside Diameter; 15.122" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
15.414 Inch | 391.516 Millimeter
Pitch Diameter
15.122 Inch | 384.11 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh