https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4NTB8aW1hZ2UvanBlZ3xhRFl6TDJoaU5TOHhNRE14Tmpjek5URTRORGt5Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGIwNjY2NTZkMTQwMjZmNDhjMmFhYzcyNTliMzQ1YWJhMDEwNGU0YzIzN2U4Y2Q2ZWFiN2RjNDU3ZmMxMDkwYTY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D50A12H X 1
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D50A12H X 1 SPROCKET
Roller Chain Sprocket; 1" Bore; 50-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 2.708" Outside Diameter; 2.415" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D50A12H X 1
BDI #
24872095
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50A12H-X-1/p/24872095
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
12
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1" Bore; 50-2 Chain; 12 Teeth; 2 Row of Teeth; Hardened Teeth; 2.708" Outside Diameter; 2.415" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
2.708 Inch | 68.783 Millimeter
Pitch Diameter
2.415 Inch | 61.34 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh