![D50A96](/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDh8aW1hZ2UvanBlZ3xhR1l5TDJnMU9TOHhNRE0zTXpjMk9ESTBPVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDNkMGYxOTA2OWFjOGNhNDQzNTAzZDE0ZjZjZDRlYWU5MDJiMTEzN2Y5MWY1MjkzMTRiNzcyY2QxZGFiMTY3NDE)
![D50A96](/medias/INDXXXSPKTXX-RC-A-NH-2-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MDh8aW1hZ2UvanBlZ3xhR1l5TDJnMU9TOHhNRE0zTXpjMk9ESTBPVE0zTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5T1NGOHlYMDFRUWw5T1MxZGZRMU5mTXpBd2VETXdNQzVxY0djfDNkMGYxOTA2OWFjOGNhNDQzNTAzZDE0ZjZjZDRlYWU5MDJiMTEzN2Y5MWY1MjkzMTRiNzcyY2QxZGFiMTY3NDE)
TSUBAKI
TSUBAKI
D50A96
TSUBAKI TSUBAKI
Description
D50A96 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 50-2 Chain; 96 Teeth; 2 Row of Teeth; Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D50A96
BDI #
913016
Details
939.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D50A96/p/913016
Your Price
$ 939.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
36.96
EAN
0097039369093
Product Group - BDI
M02312
Chain Size
50-2
Number of Teeth
96
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 50-2 Chain; 96 Teeth; 2 Row of Teeth; Hardened Teeth; 19.467" Outside Diameter; 19.102" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
19.467 Inch | 494.462 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.102 Inch | 485.19 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh