![D60C68](/medias/INDXXXSPKTXX-RC-C-HBS-2-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjh8aW1hZ2UvanBlZ3xhREJrTDJnelpTOHhNREEzT0RrMU5qYzRNVFU1T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNbDlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5CbnxhZGNiODNkMTQyMGNiNzlmMzZjNWUyMTBjMmE5ODg5NzAwZTdkMDA3ODlkMTgzYjlkMDZmZTRhZTk5NGM0YmFi)
![D60C68](/medias/INDXXXSPKTXX-RC-C-HBS-2-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjh8aW1hZ2UvanBlZ3xhREJrTDJnelpTOHhNREEzT0RrMU5qYzRNVFU1T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNbDlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5CbnxhZGNiODNkMTQyMGNiNzlmMzZjNWUyMTBjMmE5ODg5NzAwZTdkMDA3ODlkMTgzYjlkMDZmZTRhZTk5NGM0YmFi)
TSUBAKI
TSUBAKI
D60C68
TSUBAKI TSUBAKI
Description
D60C68 SPROCKET ; SB 1-7/16"
Roller Chain Sprocket; 60-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D60C68
BDI #
913541
Details
960.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60C68/p/913541
Your Price
$ 960.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
38.55
EAN
0097039365910
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
68
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.313
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
38.635
Long Description
Roller Chain Sprocket; 60-2 Chain; 68 Teeth; 2 Row of Teeth; Hardened Teeth; 16.673" Outside Diameter; 16.24" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
16.24 Inch | 412.49 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
16.673 Inch | 423.494 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh