![D60R76](/medias/INDXXXSPKTXX-RC-B-HOS-2-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mjl8aW1hZ2UvanBlZ3xhRFkyTDJnellpOHhNREEzT0RrMU5qZ3hORE0yTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MGE3ZWQwMDA0ZDkyNWMxZmRiOWMyNDM2MDdlYmZlYjM2OWRlYWZlNTcxNmM2ZDNiZjRlZTRmM2U0M2Y4OTM5ZA)
![D60R76](/medias/INDXXXSPKTXX-RC-B-HOS-2-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mjl8aW1hZ2UvanBlZ3xhRFkyTDJnellpOHhNREEzT0RrMU5qZ3hORE0yTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MGE3ZWQwMDA0ZDkyNWMxZmRiOWMyNDM2MDdlYmZlYjM2OWRlYWZlNTcxNmM2ZDNiZjRlZTRmM2U0M2Y4OTM5ZA)
TSUBAKI
TSUBAKI
D60R76
TSUBAKI TSUBAKI
Description
D60R76 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 60-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D60R76
BDI #
918525
Details
637.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60R76/p/918525
Your Price
$ 637.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
42.13
EAN
0097039017536
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
76
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
42.222
Long Description
Roller Chain Sprocket; 60-2 Chain; 76 Teeth; 2 Row of Teeth; Hardened Teeth; 18.584" Outside Diameter; 18.149" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
18.149 Inch | 460.98 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
18.584 Inch | 472.034 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh