https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-2-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Mjl8aW1hZ2UvanBlZ3xhRFkyTDJnellpOHhNREEzT0RrMU5qZ3hORE0yTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNbDlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MGE3ZWQwMDA0ZDkyNWMxZmRiOWMyNDM2MDdlYmZlYjM2OWRlYWZlNTcxNmM2ZDNiZjRlZTRmM2U0M2Y4OTM5ZA
TSUBAKI
TSUBAKI
D60R84
TSUBAKI TSUBAKI
Description
D60R84 ; POR SPLIT TAPER SPROCKET
Roller Chain Sprocket; 60-2 Chain; 84 Teeth; 2 Row of Teeth; Hardened Teeth; 20.495" Outside Diameter; 20.058" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D60R84
BDI #
918526
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D60R84/p/918526
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
50.394
EAN
0696223029340
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
84
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
50.394
Long Description
Roller Chain Sprocket; 60-2 Chain; 84 Teeth; 2 Row of Teeth; Hardened Teeth; 20.495" Outside Diameter; 20.058" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
20.495 Inch | 520.573 Millimeter
Pitch Diameter
20.058 Inch | 509.48 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh