![D80BS24HW 2](/medias/INDXXXSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTB8aW1hZ2UvanBlZ3xhREZtTDJnMlpTOHhNRFV3TnpNNU9UazROekl6TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDMxZTU1ZGUyNTA1NWVhYWYxOTMyZWY1MGMxN2E1NmI5MDc2NWQzNDM4YTllYmMzNGI2NTM0OTA4MTcxNGE2ZTU)
![D80BS24HW 2](/medias/INDXXXSPKTXX-RC-B-2-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTB8aW1hZ2UvanBlZ3xhREZtTDJnMlpTOHhNRFV3TnpNNU9UazROekl6TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDMxZTU1ZGUyNTA1NWVhYWYxOTMyZWY1MGMxN2E1NmI5MDc2NWQzNDM4YTllYmMzNGI2NTM0OTA4MTcxNGE2ZTU)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D80BS24HW 2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D80BS24HW 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 2" Bore; 80-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D80BS24HW 2
BDI #
608096
Details
551.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80BS24HW-2/p/608096
Your Price
$ 551.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
9.628
EAN
0697950060033
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Winch Sprocket | With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
23.2
Long Description
Roller Chain Sprocket; 2" Bore; 80-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 8.196" Outside Diameter; 7.661" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
7.661 Inch | 194.6 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
8.196 Inch | 208.178 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh