BROWNING
BROWNING
D80Q16
BROWNING BROWNING
Description
D80Q16 ROLLER CHAIN SPROCKET ; DOUBLE BUSHED
Roller Chain Sprocket; 80-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1174911
BDI #
312024
Details
615.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80Q16/p/312024
Your Price
$ 615.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.297
EAN
0662289219605
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1174911
Weight / LBS
4.95
Long Description
Roller Chain Sprocket; 80-2 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
5.126 Inch | 130.2 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
5.627 Inch | 142.926 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh