https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5NTR8aW1hZ2UvanBlZ3xhRE0xTDJnMk1DOHhNRFF4T0RZNU5UYzJOakEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiYzRjNTRhM2VmMmRiYzc5MmM5ZjQyOGE4MDM0OGY0ODhhOGJiMGRhZWFhOGFmZjM2ZGRlNGI4YjhmYWEyMTk3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
D80Q18H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
D80Q18H ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND
Roller Chain Sprocket; 80-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D80Q18H
BDI #
608151
Details
237.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80Q18H/p/608151
Your Price
$ 237.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.31
EAN
0697950218014
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
18
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
7.3
Long Description
Roller Chain Sprocket; 80-2 Chain; 18 Teeth; 2 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
5.759 Inch | 146.27 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.271 Inch | 159.283 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh