![D80R27](/medias/INDXXXSPKTXX-RC-B-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5NTR8aW1hZ2UvanBlZ3xhRE0xTDJnMk1DOHhNRFF4T0RZNU5UYzJOakEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiYzRjNTRhM2VmMmRiYzc5MmM5ZjQyOGE4MDM0OGY0ODhhOGJiMGRhZWFhOGFmZjM2ZGRlNGI4YjhmYWEyMTk3)
![D80R27](/medias/INDXXXSPKTXX-RC-B-2-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA5NTR8aW1hZ2UvanBlZ3xhRE0xTDJnMk1DOHhNRFF4T0RZNU5UYzJOakEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4eVgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiYzRjNTRhM2VmMmRiYzc5MmM5ZjQyOGE4MDM0OGY0ODhhOGJiMGRhZWFhOGFmZjM2ZGRlNGI4YjhmYWEyMTk3)
BROWNING
BROWNING
D80R27
BROWNING BROWNING
Description
D80R27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Roller Chain Sprocket; 80-2 Chain; 27 Teeth; 2 Row of Teeth; No Hardened Teeth; 9-5/32" Outside Diameter; 8.614" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1175025
BDI #
312035
Details
1010.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80R27/p/312035
Your Price
$ 1,010.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
9.806
EAN
0662289149728
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
27
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1175025
Weight / LBS
21.6
Long Description
Roller Chain Sprocket; 80-2 Chain; 27 Teeth; 2 Row of Teeth; No Hardened Teeth; 9-5/32" Outside Diameter; 8.614" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
9.156 Inch | 232.562 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
8.614 Inch | 218.79 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh