https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-2-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMxOHxpbWFnZS9qcGVnfGFHVmlMMmcyWkM4eE1EYzNNRGsyTXpNNU9EWTROaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRMTlJUWxOZk1sOVRWRjlMVjE5RFUxOHpNREI0TXpBd0xtcHdad3xhNjJmYWNjNjBiNjZmNTdiODc4MjZmZWMwZDkyNjUyMzNmOTgwNzA5MmY2MmFhZGI5ODg4Yzc0YmRhMmFkZjky
TSUBAKI
TSUBAKI
D80R54
TSUBAKI TSUBAKI
Description
D80R54 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 80-2 Chain; 54 Teeth; 2 Row of Teeth; Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
D80R54
BDI #
918538
Details
697.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D80R54/p/918538
Your Price
$ 697.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
50.28
EAN
0097039017574
Product Group - BDI
M02312
Chain Size
80-2
Number of Teeth
54
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
50.394
Long Description
Roller Chain Sprocket; 80-2 Chain; 54 Teeth; 2 Row of Teeth; Hardened Teeth; 17.769" Outside Diameter; 17.198" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
17.198 Inch | 436.84 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
17.769 Inch | 451.333 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh