https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2MjB8aW1hZ2UvanBlZ3xhRFJoTDJnMk5DOHhNRFV3TnpBMU5qazNNVGd3Tmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDE5NDI4ZWI0YjQ0ZDA1NTg5YjY3Y2NjYTlkYjY2ZjNiNzc4NDFjMjkwYWQ0MjlmOGQ2MzJhYjBjNGM1OTk2NmU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS120A20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS120A20 ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE
Roller Chain Sprocket; 120 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.371" Outside Diameter; 9.588" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
DS120A20
BDI #
607010
Details
1089.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS120A20/p/607010
Your Price
$ 1,089.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
25.143
EAN
0697950329017
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
5.938
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
51
Long Description
Roller Chain Sprocket; 120 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.371" Outside Diameter; 9.588" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.588 Inch | 243.535 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
10.371 Inch | 263.423 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh