https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTB8aW1hZ2UvanBlZ3xhR1l5TDJneU55OHhNRE14TmpjeE1qRTBPVEF5TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDIzNTNkZTA3MmNhMTA3ZTNjMGY2ZDBhZWMwYWJhODdkYjZlZWU5Mzg2N2YwMmRlN2EwOWIxNmRjZGFlYWNhZmM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS140R17H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS140R17H ; CHAIN SPROCKET
Roller Chain Sprocket; 140 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 10.411" Outside Diameter; 9.524" Pitch Diameter; B-Double Single; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
DS140R17H
BDI #
25881105
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS140R17H/p/25881105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
46.54
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
102.60314
Long Description
Roller Chain Sprocket; 140 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 10.411" Outside Diameter; 9.524" Pitch Diameter; B-Double Single; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1.75 Inch | 44.45 Millimeter
Outside Diameter
10.411 Inch | 264.439 Millimeter
Pitch Diameter
9.524 Inch | 241.91 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh