https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTB8aW1hZ2UvanBlZ3xhR0UzTDJoa1pTOHhNRE16TlRnMk5qRXlOak0yTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDQ4NTY2NmNhNmVhYjQ5ODUxYTQxMjRiNGVmZTQ0NmNjOGNlNzkzN2JlOGI0ZTI4YzgzMTU3MGNkZTU2OTBmZGU
TSUBAKI
TSUBAKI
DS160B16Z002
TSUBAKI TSUBAKI
Description
DS160B16Z002 ROLLER CHAIN SPROCKET ; 95MM BORE 25MMX5.4MM KW 2SS
Roller Chain Sprocket; 160 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.254" Outside Diameter; 10.252" Pitch Diameter; B-Double Single; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
DS160B16Z002
BDI #
26395311
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS160B16Z002/p/26395311
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 160 Chain; 16 Teeth; 2 Row of Teeth; No Hardened Teeth; 11.254" Outside Diameter; 10.252" Pitch Diameter; B-Double Single; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
10.252 Inch | 260.39 Millimeter
Outside Diameter
11.254 Inch | 285.852 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh