MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS50P23H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS50P23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Roller Chain Sprocket; 50 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS50P23H
BDI #
607062
Details
233.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS50P23H/p/607062
Your Price
$ 233.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.21
EAN
0697950292113
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
23
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
4.6
Long Description
Roller Chain Sprocket; 50 Chain; 23 Teeth; 2 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Double Single; Bushed Mount; P1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.923 Inch | 125.044 Millimeter
Pitch Diameter
4.59 Inch | 116.59 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh