https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjB8aW1hZ2UvanBlZ3xhREppTDJnMFpTOHhNRE16TlRnMk5ERTJNREk0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xlZjVmODYzNzQ2ZDAxM2MzZWQ0MDUyZGNiN2E1ZTFhYzhjMzUzYjdlODYyODI5YjMzNmJiYmMzYzJkMTEyZGJh
TSUBAKI
TSUBAKI
DS60A16H X 1-11/16 3/8 KW 2SS
TSUBAKI TSUBAKI
Description
DS60A16H X 1-11/16 3/8 KW 2SS SPROCKET ; 60 ANSI 16 TEETH 1-11/16 BORE
Roller Chain Sprocket; 1-11/16" Bore; 60 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS60A16H X 1-11/16 3/8 KW 2SS
BDI #
23219176
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS60A16H-X-1-11-16-3-8-KW-2SS/p/23219176
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-11/16" Bore; 60 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
3.845 Inch | 97.663 Millimeter
Outside Diameter
4.22 Inch | 107.188 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh